Shop All Ropes
Zoro Select
Rope, 600ft, Bl, 215lb., Polyprpylne
Mfr # 340120-00600-444
Zoro # G0377128
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/8 in
- Rope Material Polypropylene
- Rope Strand Count 3
- Rope Length 600 ft
Product Information
- Brand Zoro Select
- MFR # 340120-00600-444
- Zoro # G0377128
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 3/8 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 3/8 in |
Overall Length | 600 ft |
Diameter | 3/8 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 1,951 lbf, Working Load Limit 430 lb, Rope Construction Twisted, Diameter 3/8 in, Overall Length 600 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Control Cable Only 6 ft. (PBC21006)
- JET Retainer Strap (AB410012)
- INTERROLL 363Mm 80Mm 3Ph 012Kw 276460VAc Motorized Conveyor Roller (80I)
- LIFT-ALL Sling, Wire Rope, 16 Ft L, Vert Cap 2800 lb (38IEEX16)
- ZORO SELECT Rope, 600ft, Orng, 215lb., Polyprpylne (340120-00600-666)
- ZORO SELECT Rope, 600ft, Blk, 215lb., Polyprpylne (340120-Blk-00600-R0554)
- ZORO SELECT Rope, 600ft, Blk/Orng, 215lb., Polyprpylne (340120-BOT-00600-R0330)
- ZORO SELECT Rope, 600ft, Wht, 160lb., Polystr (460080-WHT-00600-05399)
- ZORO SELECT Rope, Nylon, Braided, 3/8 In. dia., 200 ft L (12U279)
- ZORO SELECT Climbing Rope, 1/2 in x 150 ft, 12 Strand (20TL47)
- DITCHPIG 1/2 in. x 20 ft. 7300 lbs. Breaking Strength Kinetic Recovery Rope (447051)
- Zoro Select Ropes