Shop All Ropes
Zoro Select
Rope, 50ft, Blk/Orng, 215lb., Polyprpylne
Mfr # 362T-WA
Zoro # G0377137
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/8 in
- Rope Material Polypropylene
- Rope Strand Count 3
- Rope Length 50 ft
Product Information
- Brand Zoro Select
- MFR # 362T-WA
- Zoro # G0377137
- UPC # 073938403625
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 3/8 in |
Rope Length | 50 ft |
Length | 50 ft. |
Rope Diameter | 3/8 in |
Diameter | 3/8 in |
Overall Length | 50 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 1,951 lbf, Working Load Limit 430 lb, Rope Construction Twisted, Diameter 3/8 in, Overall Length 50 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Ball, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Twine, Nylon, #18,250 ft., White (89-WA)
- ZORO SELECT Caster Whl, Polyurthan, 8 in., 1500 lb., Grn (5VJ82)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Ball (P21S-URPW060K-14-TB)
- ZORO SELECT Electric Powered Tugger Double Side Hook (E-TUG-ADSH)
- ZORO SELECT Rope, 600ft, Wht/Grn Tracer, 1260lb, Polystr (660200-00600-007)
- ZORO SELECT Climbing Rope, 1/2 in x 150 ft, 16 Strand (20TL52)
- ZORO SELECT Rope, 600ft, Wht, 1430lb., Nylon (430240-WHT-00600-05131)
- ZORO SELECT Rope, Polypropylene, 1/2in Dia, 600ft, 347lb (350160-YEL-00600-R0285)
- ZORO SELECT Rope, 600ft, Bl, 215lb., Polyprpylne (340120-00600-444)
- ZORO SELECT Rope, 1/4 in. x 1000 ft., Braided (20TL63)
- STRINGLINER Mason Line Nylon 250' Yl (35165)
- Zoro Select Chains, Ropes & Cables