Shop All Ropes
Zoro Select
Rope, 3/16 in. x 500 ft., Solid Braided
Mfr # 20TL67
Zoro # G8484585
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Twine
- Rope Dia. 3/16 in
- Rope Material Polyester
- Rope Strand Count 12
- Rope Length 500 ft
Product Information
- Brand Zoro Select
- MFR # 20TL67
- Zoro # G8484585
- UPC # 190735421390
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 3/16 in |
Rope Length | 500 ft |
Length | 500 ft. |
Rope Diameter | 3/16 in |
Overall Length | 500 ft |
Diameter | 3/16 in |
Description
Twine, Rope Type Static, Breaking Strength 800 lbf, Working Load Limit 160 lb, Rope Construction Braid, Diameter 3/16 in, Overall Length 500 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Twine, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain, Dbl, SS, Sz 2/0,255 Lb Load, 100 Ft (2ZDJ8)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21R-PH080R-14)
- TRI-ARC 86 in H Steel Tilt and Roll Ladder, 5 Steps (KDTF105162)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB250636)
- ZORO SELECT Rope, 600ft, Wht, 154lb., Nylon (530080-00600)
- ZORO SELECT Rope, Nylon, Twisted, .058In. dia., 1050ft L, Color: Orange (12U296)
- ZORO SELECT Rope, 370 ft., White, Cotton (1137-WA)
- ZORO SELECT Rope, Nylon, Twisted, 3/8 In. dia., 100 ft L (5211236)
- ZORO SELECT Rope, Manila, 1/2in Dia, 600 ft. (330160-NAT-00600-60016)
- ZORO SELECT Twine, Nylon, #18,250 ft., Orange (89O-WA)
- SAMSON Tree-Master Rope 1/2 in. x 120 ft. (No Splice) (TMR-120-NS)
- Zoro Select Ropes