Shop All Ropes
Zoro Select
Rope, 300ft, Wht, 635lb., Nylon
Mfr # 530160-00300
Zoro # G0331040
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/2 in
- Rope Material Nylon
- Rope Strand Count 3
- Rope Length 300 ft
Product Information
- Brand Zoro Select
- MFR # 530160-00300
- Zoro # G0331040
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 300 ft |
Length | 300 ft. |
Rope Diameter | 1/2 in |
Overall Length | 300 ft |
Diameter | 1/2 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 5,746 lbf, Working Load Limit 1,275 lb, Rope Construction Twisted, Diameter 1/2 in, Overall Length 300 ft, Core Material Nylon, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Dock Seal 19" Projection, 8x9 Door (D-350-19)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-95)
- EGA PRODUCTS Steel, 1 Steps, 500 lb. Load Capacity (MINICO-9.5)
- FAIRBANKS Casters, SwivelPolyurethane, 5" (N22-5-PO)
- ZORO SELECT Rope, Manila, Twisted, 5/8 In. dia., 600ft L (12U285)
- ZORO SELECT Rope, Nylon, 3/8in Dia, 600 ft., 322lb. (530120-00600)
- ZORO SELECT Rope, Nylon, Braided, 5/16 In. dia., 100ft L (12U276)
- ZORO SELECT Rope, Nylon, Braided, 3/16 In. dia., 100ft L (12U273)
- ZORO SELECT Rope, Cotton, 5/16in Dia, 100 ft. (120105-00100-000)
- ZORO SELECT Rope, 200ft, Wht, 630lb., Nylon (53843-0200)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Yellow 3/8 (PPM3/850C)
- Zoro Select Ropes