Shop All Ropes
Zoro Select
Rope, 160ft, White, 20lb., Polyprpylne
Mfr # 1004-WA
Zoro # G0377146
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Twine
- Rope Dia. 1/16 in
- Rope Material Polypropylene
- Rope Strand Count 1
- Rope Length 160 ft
Product Information
- Brand Zoro Select
- MFR # 1004-WA
- Zoro # G0377146
- UPC # 073938010045
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 1/16 in |
Rope Length | 160 ft |
Length | 160 ft. |
Rope Diameter | 1/16 in |
Length (In.) | 1920 in |
Overall Length | 160 ft |
Diameter | 1/16 in |
Description
Twine, Rope Type Dynamic, Breaking Strength 126 lbf, Working Load Limit 25 lb, Rope Construction Twisted, Diameter 1/16 in, Overall Length 160 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Twine, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 1, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF1-901-3)
- ZORO SELECT Handle Magnet, Bipolar, 50 Lb (3DYD6)
- CM HercAlloy Sling Hook, 38 In Trade, 8800 Lb Load, 80100 Grade, Eye Attachment, Steel Alloy (458625)
- ZORO SELECT Drum Truck, 600 lb., 19-3/4 In. W, 50 In. H (9WEK8)
- ZORO SELECT Rope, 600ft, Wht, Nylon (530200-00600)
- ZORO SELECT Utility Cord, 3/8 in x 250 ft, 16 Strand (20TL80)
- ZORO SELECT Rope, 600ft, Wht, 1320lb., Polystr (460240-WHT-00600-05411)
- ZORO SELECT Rope, 1200ft, Wht, 180lb., Nylon (430080-WHT-01200-05120)
- ZORO SELECT Rope, 600ft, Wht, 1200lb., Nylon (530240-00600)
- ZORO SELECT Rope, Nylon, 1/2in Dia, 500 ft. (710160-00500-0)
- STERLING Rescue Rope, 1/2" Dia. x 150' L, 1,010 lb (WP125190046)
- Zoro Select Ropes