Shop All Ropes
Zoro Select
Rope, 1200ft, Wht, 180lb., Nylon
Mfr # 430080-WHT-01200-05120
Zoro # G0377259
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/4 in
- Rope Material Nylon
- Rope Strand Count 3
- Rope Length 1,200 ft
Product Information
- Brand Zoro Select
- MFR # 430080-WHT-01200-05120
- Zoro # G0377259
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1/4 in |
Rope Length | 1,200 ft |
Length | 1200 ft. |
Rope Diameter | 1/4 in |
Diameter | 1/4 in |
Overall Length | 1,200 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 1,625 lbf, Working Load Limit 360 lb, Rope Construction Twisted, Diameter 1/4 in, Overall Length 1,200 ft, Core Material Nylon, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Aluminum Ramps - Pair - 10" W x 8' L (0063-0290-08)
- ZORO SELECT Wire Rope Clip, 5/16 In, Forged Steel (4DV36)
- ZORO SELECT Swivel Stem Caster, Nyln, 4 in., 220 lb. (43450440418600000000)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 600 lb Load Capacity (KDHD112246)
- ZORO SELECT Rope, Nylon/Poly, Braid, 5/16In. dia, 300ftL (12U277)
- ZORO SELECT Rope, Polypropylene, 1/2in Dia, 600ft, 387lb (300160-00600-111)
- ZORO SELECT Rope, 600ft, Tan, 195lb., Polyprpylne (510120-00600-ZZZ)
- ZORO SELECT Rope, 100ft, Wht, 580lb., Nylon (338-WA)
- ZORO SELECT Rope, Polypropylene, 1/2in Dia, 600ft, 347lb (350160-YEL-00600-R0285)
- ZORO SELECT Rope, 600ft, Tan, 300lb., Polyprpylne (510160-00600-ZZZ)
- STERLING ROPE Sterling Atlas (5/8 in.) 150 ft. Rigging Line (No Splice) (ATLAS58-YL-150-NS)
- Zoro Select Chains, Ropes & Cables