Shop All Ropes
Zoro Select
Rope, 1200ft, Tan, 90lb., Polyprpylne
Mfr # 510080-01200-ZZZ
Zoro # G0377119
original price:
$108.31
21% off
new price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/4 in
- Rope Material Polypropylene
- Rope Strand Count 3
- Rope Length 1,200 ft
Product Information
- Brand Zoro Select
- MFR # 510080-01200-ZZZ
- Zoro # G0377119
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1/4 in |
Rope Length | 1,200 ft |
Length | 1200 ft. |
Rope Diameter | 1/4 in |
Overall Length | 1,200 ft |
Diameter | 1/4 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 810 lbf, Working Load Limit 180 lb, Rope Construction Twisted, Diameter 1/4 in, Overall Length 1,200 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 3 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver/Black (SSF03)
- LITTLE GIANT Safety Aluminum Step Ladder - 4 Step (10410BA)
- BLUFF MFG Bluff Premium Steel Wheel Riser 48 x 18 x 6 (SWR61848)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp with Chain Connector, 1/16"- 3/4" Grip, 1 Ton WLL (6423905)
- ZORO SELECT Rope, Nylon, Braided, 5/16 In. dia., 100ft L (12U276)
- ZORO SELECT Rope, 1200ft, Yllw, 108lb., Polyprpylne (350080-YEL-01200-R0329)
- ZORO SELECT Rope, 600ft, Wht, 1120lb., Nylon (430200-WHT-00600-05129)
- ZORO SELECT Rope, Polypropylene, 5/16in Dia, 1200 ft. (300100-01200-115)
- ZORO SELECT Rope, Nylon, 3/16 in. dia., 1000 ft.L (20RX11)
- ZORO SELECT Rope, Manila, 1/4in Dia, 1200 ft. (330080-NAT-01200-60013)
- EXTREME MAX Extreme Max 3008.0541 Red Type III 550 Paracord Commercial Grade - 5/32" x 100' (3008.0541)
- Zoro Select Chains, Ropes & Cables