Shop All Exam Room Equipment
Zoro Select
Room Status Signaling Flag, 8-Flag
Mfr # 3WHJ4
Zoro # G8525587
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12 3/8 in
- Overall Width 7 1/4 in
- Overall Depth 1 in
- Number of Flags 8
- Industry Type Healthcare
Product Information
- Brand Zoro Select
- MFR # 3WHJ4
- Zoro # G8525587
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 12 3/8 in |
Overall Width | 7 1/4 in |
Overall Depth | 1 in |
Details
Item | Room Status Signaling Flag |
Color | Red/White/Green/Yellow/Blue/Black/Orange/Brown |
Number of Flags | 8 |
Industry Type | Healthcare |
Description
Room Status Signaling Flag, Number of Flags 8, Overall Width 7 1/4 in, Overall Height 12 3/8 in, Overall Depth 1 in, Color Red/White/Green/Yellow/Blue/Black/Orange/Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cherry Bomb Gel Hand Cleaner, Cherry Scent, 48 oz Pump Bottle (ZUCBHC484)
- FIRST AID ONLY Metal-Detectable Bandages, 1"x3", Blue (FAOFAE3010)
- COVIDIEN Non-Stick Pad w/Adhesive, 3x2In, PK100 (KTAD019017)
- DEALMED Elastic Bandage With Self-Closure - 3" X 5Yds, 10/Cs, 5/Cs, 50PK (783059)
- ZORO SELECT Room Status Signaling Flag, 2-Flag, Color: Red/Green (3WHJ1)
- ZORO SELECT Room Status Signaling Flag, 4-Flag (3WHJ2)
- ZORO SELECT Room Status Signaling Flag, 6-Flag (3WHJ3)
- ZORO SELECT Room Status Signaling Flag, 2-Flag (3WHH6)
- ZORO SELECT OVERBED TABLE, COMPOSITE TOP, 30x15 (10450)
- ZORO SELECT Room Status Signaling Flag, 6-Flag (3WHH8)
- CABLES & SENSORS Masimo Original SpO2 Adapter Cable - 150 cm (4103)
- Zoro Select Exam Room Equipment