Shop All Exam Room Equipment
Zoro Select
Room Status Signaling Flag, 6-Flag
Mfr # 3WHH8
Zoro # G4764602
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10 1/8 in
- Overall Width 7 1/4 in
- Overall Depth 1 in
- Number of Flags 6
- Industry Type Healthcare
Product Information
- Brand Zoro Select
- MFR # 3WHH8
- Zoro # G4764602
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 10 1/8 in |
Overall Width | 7 1/4 in |
Overall Depth | 1 in |
Details
Item | Room Status Signaling Flag |
Color | Teal/Gray/Blue/Berry/White/Black |
Number of Flags | 6 |
Industry Type | Healthcare |
Description
Room Status Signaling Flag, Number of Flags 6, Overall Width 7 1/4 in, Overall Height 10 1/8 in, Overall Depth 1 in, Color Teal/Gray/Blue/Berry/White/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90946)
- COLGATE Total Advanced Pro-Shield Spearmint Surge Mouthwash 16.9 fl. oz., PK6 (167125)
- PREVAIL Breezers360 Degree Briefs, Ultimate Absorbency, Size 3, 58" to 70" Waist, 60PK (PVBNG-014)
- MEDLINE INDUSTRIES, INC Medline MDS21462 Non-Sterile Cotton Balls, Large, White, 1000/Pack (MDS21462)
- ZORO SELECT Room Status Signaling Flag, 8-Flag (3WHJ4)
- ZORO SELECT Room Status Signaling Flag, 6-Flag (3WHJ3)
- ZORO SELECT Room Status Signaling Flag, 4-Flag (3WHJ2)
- ZORO SELECT Room Status Signaling Flag, 2-Flag (3WHH6)
- ZORO SELECT OVERBED TABLE, COMPOSITE TOP, 30x15 (10450)
- CABLES & SENSORS Masimo Original SpO2 Adapter Cable - 150 cm (4103)
- SMARTHEART Economy Pulse Oximeter (11-50K)
- Zoro Select Exam Room Equipment