Shop All Exam Room Equipment
Zoro Select
Room Status Signaling Flag, 2-Flag, Color: Red/Green
Mfr # 3WHJ1
Zoro # G4764611
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 1/2 in
- Overall Width 7 1/4 in
- Overall Depth 1 in
- Number of Flags 2
- Industry Type Healthcare
Product Information
- Brand Zoro Select
- MFR # 3WHJ1
- Zoro # G4764611
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Overall Height | 5 1/2 in |
Overall Width | 7 1/4 in |
Overall Depth | 1 in |
Details
Item | Room Status Signaling Flag |
Color | Red/Green |
Number of Flags | 2 |
Industry Type | Healthcare |
Description
Room Status Signaling Flag, Number of Flags 2, Overall Width 7 1/4 in, Overall Height 5 1/2 in, Overall Depth 1 in, Color Red/Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY CPR Faceshield, Disposable (21-700)
- ZORO SELECT Empty First Aid Cabinet, Metal Case (54608)
- HYGENALL LEADOFF 1 gal. Foam Hand Soap Pump Bottle, PK 4 (FHW8001G)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59288)
- ZORO SELECT Room Status Signaling Flag, 4-Flag (3WHJ2)
- ZORO SELECT Room Status Signaling Flag, 6-Flag (3WHJ3)
- ZORO SELECT Room Status Signaling Flag, 2-Flag (3WHH6)
- ZORO SELECT OVERBED TABLE, COMPOSITE TOP, 30x15 (10450)
- ZORO SELECT Room Status Signaling Flag, 8-Flag (3WHJ4)
- ZORO SELECT Room Status Signaling Flag, 6-Flag (3WHH8)
- A2Z SCILAB 10 Pcs Dental Picks Oral Cleaning Kit Stainless Steel Tools in a Case (A2Z-ZR-KIT-120)
- Zoro Select Exam Room Equipment