Shop All Drip Diverters
Zoro Select
Roof Leak Diverter, 18x18 In., Yellow
Mfr # 42X297
Zoro # G5300373
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material PVC Laminated Polyester
- Includes Hooks and Webbing Belt
- Installation Method Connect hose to the bottom fitting and route to a proper drainage point
- Leak Diverter Width 1 1/2 ft
Product Information
- Brand Zoro Select
- MFR # 42X297
- Zoro # G5300373
- UPC # 190735496220
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 1 1/2 ft |
Leak Diverter Length | 1 1/2 ft |
Length | 18" |
Width | 18" |
Thread Size | 3/4 in |
Leak Diverter Dimensions | 1 1/2 ft x 1 1/2 ft |
Description
Diverter Type Pipe Leak Diverter, Leak Diverter Length 1 1/2 ft, Leak Diverter Width 1 1/2 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Drawstrings, Hooks, Straps, Yellow, Diverter Material PVC Laminated Polyester, Leak Diverter Hose Included No, Item Roof Leak Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX 2-TN SIREN 120DB W/CLR ST (0E-OUTDSIRSC)
- ZORO SELECT Bracket, Black/Yellow, Nylon, Thermoplastic (6GMP7)
- SIGNMISSION Safety Glasses Required 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99897 (FD-C-16-99897)
- BLACKCANYON OUTFITTERS BCO RFID MONEY CLIP WALLET/ BK/BR (BCO5731RFID)
- ZORO SELECT Tarp, Drainage, Polyethylene, 7x7Ft (5WTZ4)
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 3x3Ft (5WTZ6)
- ZORO SELECT Roof Leak Diverter, 7 ft x 7 ft, Polyethylene, Steel Rings in Each Corner, Black (10C883)
- ZORO SELECT Tarp, Drainage, Polyethylene, 3x3 Ft, Black/Silver, 1 Leak Diverter (5WTZ3)
- ZORO SELECT Roof Leak Diverter, 5 x 5 ft, Lmntd Poly (10C876)
- ZORO SELECT Roof Leak Diverter, 7 x 7 ft, Lmntd Poly (10C877)
- TARPS NOW 5' X 5' Drain Tarps / Leak Diverters (DTP12WB-0505)
- Zoro Select Drip Diverters