Shop All Conveyor Supports
Zoro Select
Roller Supports, Stock Stand, H to47-1/2In
Mfr # HSS-18
Zoro # G1762047
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stand Mobility Portable
- Stand Load Capacity 500 lb
- For Between Frame Width 15 7/8 in
- Min. Height 28 in
- Max. Height 47 1/2 in
Product Information
- Brand Zoro Select
- MFR # HSS-18
- Zoro # G1762047
- UPC # 878258004381
- Country of Origin Taiwan, Province of China
- Category Conveyor Supports
Dimensions
For Between Frame Width | 15 7/8 in |
Min. Height | 28 in |
Max. Height | 47 1/2 in |
Height Adjustment (In.) | 28 to 47-1/2 |
Roller Width | 16 in |
Adjustable Height - Stands | Yes |
Details
Item | Material Support Stand |
Stand Mobility | Portable |
Stand Load Capacity | 500 lb |
Color | White |
Stand Material | Steel |
Type | Stock Stand |
Support Stand/Table Type | Horizontal Roller |
Finish | Epoxy Powder Coated |
Capacity (Lb.) | 500 |
Between Frame (In.) | 15-7/8 |
Description
Material Support Stand, Horizontal Roller, Portable, 500 lb Stand Load Capacity, 16 in Roller Width, 28 in Min. Height, 47 1/2 in Max. Height, Steel Stand Material, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Folding Nose Extension, 12 In. W, 30 In. L (301026)
- US CARGO CONTROL 3/8" Stainless Steel Screw Pin Anchor Shackle - Import - 0.75 Ton (SPAS38SS)
- LUXOR Tub Cart, (2) Shelves, L, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 2 Shelves (TC21-B)
- LIFT-ALL Roundsling, Endless, 10 ft L, 40000 lb Cap (KEN40KX10)
- ZORO SELECT Roller Stand, H-Style, 22 to 32 in. (33VE08)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 15-1/2InW (2WJN1)
- ZORO SELECT Conveyor H-Stand With Casters, 22BF (1PDP4)
- ZORO SELECT Roller Supports, Stock Stand, H to 32 In (HSS-15)
- ZORO SELECT Conveyor H-Stand, 12-1/4to17-1/8In, 51BF (1PDP7)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 12-1/2InW (2WJL7)
- ZORO SELECT Roller Stand, H-Style, 23 to 38-1/2 in. (33VE10)
- Zoro Select Conveyor Supports