Shop All Roller Conveying
Zoro Select
Roller Support, V-Shaped, H to 43.5 In
Mfr # HSV-18
Zoro # G7175226
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Finish Epoxy Powder
- Height Adjustment (In.) 26-1/2 to 43-1/2
- Min. Height 26 1/2 in
- Stand Mobility Portable
Product Information
- Brand Zoro Select
- MFR # HSV-18
- Zoro # G7175226
- UPC # 878258004404
- Country of Origin Taiwan, Province of China
- Category Roller Conveying
Dimensions
Height Adjustment (In.) | 26-1/2 to 43-1/2 |
Min. Height | 26 1/2 in |
Adjustable Height - Stands | Yes |
Max. Height | 43 1/2 in |
Roller Width | 6 in |
Details
Item | Material Support Stand |
Color | White |
Finish | Epoxy Powder |
Stand Mobility | Portable |
Stand Load Capacity | 500 lb |
Stand Material | Steel |
Capacity (Lb.) | 500 |
Support Stand/Table Type | V-Roller |
Description
Material Support Stand, V-Roller, Portable, 500 lb Stand Load Capacity, 6 in Roller Width, 26 1/2 in Min. Height, 43 1/2 in Max. Height, Steel Stand Material, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUTER Mobile Parts Cart, FO304 1, Sided 24 Bins (1010548)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R1824A1E10B4AC1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A6E10B8D3C1P6)
- BLUFF MANUFACTURING Dockboard, Aluminum, 5585 lb, 24 x 36 In (B3624)
- ZORO SELECT Conveyor Table, 22 In.Between Frame (33VE07)
- ZORO SELECT ConveyorTable, 17 Rollers, 13In.Btwn Frame (HRT-70)
- ZORO SELECT Conveyor Table, 5 Rollers (HRT-10)
- ZORO SELECT Conveyor Table, 1-27/64ft. x 14-43/64 In. (33VE04)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia., Finish: Unfinished (.75X25-15)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-19)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 13BF (U13)
- Zoro Select Roller Conveying