Shop All Conveyor Supports
Zoro Select
Roller Stand, V-Style, 23 to 38-1/2 in.
Mfr # 33VE16
Zoro # G9247655
original price:
$136.24
18% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stand Mobility Portable
- Stand Load Capacity 1,760 lb
- For Between Frame Width 8 7/8 in
- Min. Height 23 in
- Max. Height 38 1/8 in
Product Information
- Brand Zoro Select
- MFR # 33VE16
- Zoro # G9247655
- UPC # 190735466483
- Country of Origin China
- Category Conveyor Supports
Dimensions
For Between Frame Width | 8 7/8 in |
Min. Height | 23 in |
Max. Height | 38 1/8 in |
Overall Width | 12 3/4 in |
Stand Width (In.) | 12-3/4 |
Adjustable Height - Stands | Yes |
Height Adjustment (In.) | 23 to 38-1/2 |
Details
Item | Material Support Stand |
Stand Mobility | Portable |
Stand Load Capacity | 1,760 lb |
Color | Gray |
Stand Material | Steel |
Between Frame (In.) | 8-7/8 |
Type | V-Style |
Finish | Powder Coated |
Support Stand/Table Type | V-Roller |
Number of Casters | 0 |
Capacity (Lb.) | 1760 |
Description
Material Support Stand, V-Roller, Portable, 1,760 lb Stand Load Capacity, 12 3/4 in Overall Width, 23 in Min. Height, 38 1/8 in Max. Height, Steel Stand Material, Color Gray, Number of Casters 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCHAIN 2/0 x 100 ft. Tenso Chain - Zinc Plated (515522)
- ZORO SELECT Adjustable Dolly, Cap 2000 lb, 24-1/2x34 (48J131)
- ZORO SELECT Kingpin Swivl Castr, Nyln, 4 in, 330 lb, Wht (LEXR-PO 100XR-FI)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 300 ft. L (SS095060092)
- ZORO SELECT Roller Stand, H-Style, 27 to 42 in. (33VE11)
- ZORO SELECT Roller Stand, V Style, H to 38 1/2 In (STAND-V)
- ZORO SELECT Roller Stand, V Style, H to 42 In (STAND-V-HP)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 21-1/2InW (3MY71)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 15-1/2InW (3W433)
- ZORO SELECT Roller Stand, V-Style, 27 to 42 in. (33VE17)
- ZORO SELECT Roller Stand, H-Style, 28 to 45 in. (33VE09)
- Zoro Select Conveyor Supports