Shop All Barn & Hanging Door Hardware
Zoro Select
Roller Assembly 3-3/8" L, Steel Plated
Mfr # 9-392
Zoro # G4771879
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 3/8 in
- Width (In.) 1 5/8 in
- For Use With Patio Door
- Mounting Door
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 9-392
- Zoro # G4771879
- UPC # 715384711168
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 3 3/8 in |
Width (In.) | 1 5/8 in |
Height (In.) | 3/4 in |
Outside Dia. | 1 1/4 in |
Roller Width/Dia. (In.) | 1-1/4 in |
Max. Wheel Dia. (In.) | 1 1/4 in |
Details
For Use With | Patio Door |
Mounting | Door |
Material | Steel |
Includes | Hardware |
Finish | Unfinished |
Color | Gray |
Category Type | Sliding Door Hardware |
Construction | Steel |
Requires | Hardware |
Type | Roller |
Hardware | Not included |
Item | Roller Assembly |
Number of Wheels | 0 |
Bearings | Steel |
Description
Roller Assembly, Roller, Steel, Gray, Unfinished Finish, Length (In.) 3 3/8 in, Height (In.) 3/4 in, Width (In.) 1 5/8 in, Outside Dia. 1 1/4 in, Max. Wheel Dia. (In.) 1 1/4 in, Roller Width/Dia. (In.) 1-1/4 in, Door Mounting, Steel Bearings, Number of Wheels 0, Steel, Hardware Not Included, Requires Hardware, For Use With Patio Glass Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OOK Hanger Picture Pro 50Lb Cap (55505)
- DON-JO 1-3/4" x 4-1/2" Door Hinge Filler Plate (HF45PC)
- COMMAND Cord Bundler Hook, Molded Plastic, 1In, PK2 (17304)
- PRIMELINE TOOLS Sliding Window Left Hand Cam Latch, Zinc (2 Pack) (MP2510)
- ZORO SELECT Door Track Hanger, 300 lb., Steel, 1-7/8"L x 1-9/16"W (4PE59)
- ZORO SELECT 4 Wheel Replacement Hanger, 3-23/32"L x 1-1/16"W, Zinc (1RBL8)
- ZORO SELECT Door Top Roller, Nylon/Steel, 1-63/64"L (2-104)
- ZORO SELECT Door Roller, Nylon, 3/4"L, PR (21-51)
- ZORO SELECT Fixed Roller, 5-1/2"L x 4"W (4PE68)
- ZORO SELECT Door Pin, Steel, 6-1/2"L (1-102)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Roller, Top Mounted, Satin Nickel (BARN-ROL2 15)
- Zoro Select Barn & Hanging Door Hardware