Shop All Sliding Door Rollers
Zoro Select
Roller Assembly, 2-23/32" L x 23/64" W
Mfr # 10-371
Zoro # G4765378
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 23/64 in
- Finish Oxidized
- Length 2 23/32 in
- Color Black
Product Information
- Brand Zoro Select
- MFR # 10-371
- Zoro # G4765378
- UPC # 715384125392
- Country of Origin Taiwan, Province of China
- Category Sliding Door Rollers
Dimensions
Width | 23/64 in |
Length | 2 23/32 in |
Details
Item | Roller Assembly |
Material | Steel |
Finish | Oxidized |
Color | Black |
Closer Type | Standard Duty |
Hardware | Not Included |
Door Type | Sliding Patio Screen Door |
Description
Roller Assembly, Door Type Sliding Patio Screen Door, Length 2 23/32 in, Width 23/64 in, Material Steel, Black, Oxidized Finish, Closer Type Standard Duty, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Heavy Duty Z-Hanger Zbar Mirror and Picture Hangers w Screws and Anchors 6" Holds 75 lbs. (Z-6)
- MASTER LOCK Padlock Steel 1-1/2In Vrtcl Kd (1KALF#2126)
- SPEC Compression Spring, Music Wire, , PK15, C04200671250M (C04200671250M)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 2.9 lb. (4EVL6)
- PRIME-LINE 2PK Nyl Spring Rollers (B 617)
- PATIOPLUS Crash Chain with Vinyl Cover; Satin Chrome - Steel - 100 Case (PA877985)
- PRIME-LINE 13563 Sliding Glass Door Roller (630319)
- LAWNITATOR Wardrobe Door Front Roller N 6516 (LA110296)
- RENIN Pocket Door Hardware Set (PD119P)
- MIDWEST FASTENER 1" Steel Sliding Door Rollers 2PK (66121)
- PRIME-LINE 2PK 1 Tens Spri Roller (B 639)
- Zoro Select Pocket & Sliding Door Hardware