Shop All Beakers & Pitchers
Zoro Select
Rolled Beaker, 4-1/4 qt., Stainless Steel
Mfr # 78740
Zoro # G4651114
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 1.05 gal
- Labware Capacity - Metric 4 L
- Color Silver
- Labware Basic Material Metal
Product Information
- Brand Zoro Select
- MFR # 78740
- Zoro # G4651114
- Country of Origin Multiple
- Category Beakers & Pitchers
Dimensions
Labware Inside Dia. - English | 6.5 in |
Labware Height - English | 7.6 in |
Height | 7-5/8" |
Labware Height - Metric | 193 mm |
Labware Inside Dia. - Metric | 165 mm |
Inside Dia. | 6-1/2" |
Overall Height | 7 5/8 in |
Details
Beaker Type | Low Form |
Item | Beaker |
Labware Capacity - English | 1.05 gal |
Labware Capacity - Metric | 4 L |
Color | Silver |
Labware Basic Material | Metal |
Material | Stainless Steel |
Labware Body Material | Stainless Steel |
Disposable/ Reusable | Reusable |
Labware Clarity | Opaque |
Autoclavable | Yes |
Special Features | Aluminum Base for Even Heat Conductivity |
Handle | Welded |
Sterile/Non-Sterile | Non-Sterile |
Material of Construction | Stainless steel |
Capacity | 4.3 qt |
Product Type | Beaker |
Description
Beaker, Material Stainless Steel, Color Silver, Autoclavable Yes, Product Type Beaker, Sterile/Non-Sterile Non-Sterile, Capacity 4.3 qt, Overall Height 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Swab, 162mm, Nwoven Poly, Flex Tip, PK100 (LTN1465.10)
- SQUARE D Main unit, EZ Meter-Pak, 400A, 120/240VAC, 1 phase, 3 wire, 800A Al busbar, main lugs terminal box, over/under (EZM1400TB)
- RUSCO Rusco RUSCO-1-60ST-F 60 Polyester Screen Sediment Trapper System (RUSCO-1-60ST-F)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 100mL (3701-100)
- ZORO SELECT Beaker Graduated Measure 1000mL, PK200 (H972-01)
- ZORO SELECT Beaker, 4 L (BG1000-4000)
- ZORO SELECT Stainless Steel Beaker, 6L (5MZF0)
- ZORO SELECT Beveled Beaker 600mL 304SS (80600)
- ZORO SELECT Rolled Beaker, 6 qt., Stainless Steel (78760)
- ZORO SELECT Beaker, 250mL, 20mL, Polypropyln, Wht, PK100 (BTC0250)
- BIOX 1000ML TRICORNERED BEAKER, 100PK (BX93-1000)
- Zoro Select Beakers & Pitchers