Shop All Rubber Sheets & Strips
Zoro Select
Roll, Viton, 1/8 in. Thick, 3 ft., 70A
Mfr # BULK-RS-V75-17
Zoro # G0241967
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Properties Chemical Resistant; High Temperature; Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Viton
- Rubber Color Black
- Min. Temp. (F) -20 Degrees F
- Durometer 75A
Product Information
- Brand Zoro Select
- MFR # BULK-RS-V75-17
- Zoro # G0241967
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 3 ft |
Width | 36" |
Length | 3 ft. |
Overall Length | 36 in |
Overall Width | 36 in |
Description
Viton Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Standard, Material Viton, Standards ASTM D2000 HK 707, Maximum Temperature 400 Degrees F, Minimum Temperature -10 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal, Aluminum, 0.064x 4x10 In, PK6 (257)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0050In, PK10 (16845)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 11/16 in W (22543_12_0)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 1 x 12 In (2HVA3)
- ZORO SELECT Rubber, Viton, 1/32"Thick, 12"x12", 70A (BULK-RS-V75-22)
- ZORO SELECT Rubber, Viton, 1/8"Thick, 12"x12", 70A (BULK-RS-V75-24)
- ZORO SELECT Rubber, Viton, 1/16"Thick, 24"x12", 70A (BULK-RS-V75-445)
- ZORO SELECT 1/4in SBR 2 Ply 36"x120" (BULK-RS-SBRFR75-48)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-70)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 60A (BULK-RS-N60-229)
- ZORO SELECT Sponge, Neo-EPDM-SBR, 1/16"Thick, 72"x42" (CCNES1/16-F25-P)
- Zoro Select Rubber Sheets & Strips