Shop All Rubber Sheets & Strips
Zoro Select
Roll, Vinyl, 1/4 Th x 36 In W, 50 Ft L, Blk
Mfr # BULK-RS-PVC70-37
Zoro # G9886405
product price: $814.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$814.99
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Properties Water Resistant
- Rubber Material Vinyl
- Rubber Color Black
- Min. Temp. (F) -40 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-PVC70-37
- Zoro # G9886405
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 50 ft |
Overall Width | 36 in |
Overall Length | 50 ft |
Description
Vinyl Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade Standard, Material Vinyl, Standards -, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 50 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Fair, Chemical Resistance Good, Oil Resistance Good, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 1 3/8 In Dia x 3 Ft L, BHN 241 (2HKR8)
- ZORO SELECT Rubber Strip, SBR, 3/8"Thick, 36"x4", 70A (BULK-RS-SBR75-144)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 3/8" Dia. (BULK-PR-ACB-5)
- ZORO SELECT Viton Round Cord, 9 mm D, 25' L, 75A, Black (ZUSA-RC-1298)
- ZORO SELECT Roll, Vinyl, 1/16 in. Thick, 50 ft., 70A (BULK-RS-PVC70-29)
- ZORO SELECT Rubber, Vinyl, 1/8 In Th, 36 Inx15 Ft (BULK-RS-PVC70-42)
- ZORO SELECT Roll, Vinyl, 1/8 in. Thick, 10 ft., 70A (BULK-RS-PVC70-32)
- ZORO SELECT Rubber, Viton, 3/32"Thick, 12"x12", 70A (BULK-RS-V75-442)
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 50A (BULK-RS-S50FDA-268)
- ZORO SELECT Rubber Sheet, SBR, 3/16"Thick, 24"x12", 70A (BULK-RS-SBR75-169)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-879)
- Zoro Select Rubber Sheets & Strips