Shop All Rubber Sheets & Strips
Zoro Select
Roll, Vinyl, 1/16 in. Thick, 50 ft., 70A
Mfr # BULK-RS-PVC70-29
Zoro # G0309736
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Properties Water Resistant
- Rubber Material Vinyl
- Rubber Color Black
- Min. Temp. (F) -40 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-PVC70-29
- Zoro # G0309736
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 50 ft |
Overall Length | 50 ft |
Overall Width | 36 in |
Description
Vinyl Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade Standard, Material Vinyl, Standards -, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 50 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Fair, Chemical Resistance Good, Oil Resistance Good, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/8, 36" X 4ft Natural Gum (387-1/8X36X4)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.25-24)
- STANLEY Steel Sheet Weldable 22Ga 8X24 (N316-273)
- ZORO SELECT White Polypropylene Rectangle Stock 24" L x 1-1/2" W x 1/8" Thick (BULK-PS-PP-111)
- ZORO SELECT Roll, Vinyl, 1/4 Th x 36 In W, 50 Ft L, Blk (BULK-RS-PVC70-37)
- ZORO SELECT Roll, Vinyl, 1/8 in. Thick, 25 ft., 70A (BULK-RS-PVC70-33)
- ZORO SELECT Roll, Vinyl, 1/8 in. Thick, 10 ft., 70A (BULK-RS-PVC70-32)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 2" W (BULK-RS-N50-104)
- ZORO SELECT Roll, Hypalon, 1/16 in. Thick, 5 ft., 60A (BULK-RS-HPN60-64)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-1009)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/16" Thick - 3ft Width x 6ft Length - Black (20-107)
- Zoro Select Rubber Sheets & Strips