Shop All Plastic Sheets
Zoro Select
Roll, UHMW, 0.031 In Th, 1 In x50 Ft, White
Mfr # 4CDF8
Zoro # G1195293
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Thickness 0.031 in
- Plastic Width 1 in
- Plastic Length 50 ft
- Max. Temp. (F) 180 Degrees F
- Min. Temp. (F) -22 Degrees F
Product Information
- Brand Zoro Select
- MFR # 4CDF8
- Zoro # G1195293
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 1 in |
Plastic Length | 50 ft |
Length | 50 ft |
Width | 1 in |
Nominal Size | 1 in W x 50 ft L |
Description
Roll Stock, UHMW Polyethylene, Grade Standard, Plastic Length 50 ft, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Standards 3-A Dairy, FDA, USDA, Impact Strength 16.8 ft-lb/in, Friction Coefficient 0.16, Temperature Range -22 Degrees to 180 Degrees F, Plastic Hardness 65D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Carbon Fiber Tube Stock 6 ft L, 1/2 in Inside Dia, 5/8 in Outside Dia (BULK-CT-CF-8)
- E. JAMES Rubber, Buna-N, 1/32"Thick, 24"x12", 40A (5340-1/32HGB)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 7 ft L, 0.011 in Wire Dia, Gray (3003930)
- USA INDUSTRIALS Clear Polycarbonate Plastic Tube 6 ft. L, 7" Dia. (BULK-PT-PC-76)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 3/16" Thick (BULK-PS-PC-28)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 1.500" Thick (1ZAN5)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.188" Thick (BULK-PS-UHMW-904)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 0.750" Thick (BULK-PS-PP-591)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.078" Thick (1UTT2)
- ZORO SELECT Yellow Garolite G-10/FR4 Sheet Stock 12" L x 12" W x 1/32" Thick (BULK-CS-GFR4-40)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 12" L x 1" W x 1/2" Thick (BULK-PS-NYL-98)
- Zoro Select Plastic Sheets