Shop All Rubber Sheets & Strips
Zoro Select
Roll, Silicone, 1/16 in. Thick, 10 ft., 30A
Mfr # BULK-RS-S30-72
Zoro # G0310110
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
- Min. Temp. (F) -80 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S30-72
- Zoro # G0310110
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Overall Length | 10 ft |
Overall Width | 36 in |
Description
Silicone Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 30A, Grade Standard, Material Silicone, Standards ASTM D2000 GE 306, Maximum Temperature 400 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.750" Thick (BULK-PS-PP-588)
- ZORO SELECT Black ABS Rectangle Stock 2 ft L (PS-ABSB-95)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 24" W x 0.020" Thick (G15-20F-24X25)
- PRECISION BRAND Shim Stock, Sheet, 302 SS, 0.02 In, PK2 (22580)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-911)
- ZORO SELECT Neoprene Roll, 60A, 10'x4'x0.125", Black (BULK-RS-NFR60-58)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/4" W (BULK-RS-N50-87)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-H40-170)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-1008)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 60A (BULK-RS-S60-22)
- E. JAMES Sheet Rubber, 1/8, 12" X 5ft SBR Black (1500-1/8X12X5)
- Zoro Select Rubber Sheets & Strips