Shop All Rubber Sheets & Strips
Zoro Select
Roll, EPDM, 3/32 in. Thick, 25 ft., 60A
Mfr # BULK-RS-E60-938
Zoro # G0310278
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Properties Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
- Rubber Material EPDM
- Rubber Color Black
- Min. Temp. (F) -30 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-E60-938
- Zoro # G0310278
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 25 ft |
Overall Length | 25 ft |
Overall Width | 36 in |
Description
EPDM Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 25 ft, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.09375 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.63875 in Overall Width, Style: Trim with a Top Bulb (3100B3X3/32A-25)
- COASTAL WIRE Bale Ties, Galv., 13 Ft, 13 Gauge, PK250 (20Y783)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.118" Thick (BULK-PS-PC-586)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/2" W (BULK-RS-S40-157)
- ZORO SELECT 1" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-BHS40-233)
- ZORO SELECT 1/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 70A (BULK-RS-H70MIL-56)
- ZORO SELECT Silicone Sheet, 70A, 5'x36"x0.25 (BULK-RS-S70-32)
- ZORO SELECT Viton Ball, 5/16 in, Black, Standard, PK5 (BULK-RB-V70-3)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-S40-99)
- ZORO SELECT 3/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-870)
- USA INDUSTRIALS White FDA Silicone Rubber Roll - 50A - 1/32" T x 36" W x 6 ft. L (BULK-RS-S50WFDA-78)
- Zoro Select Rubber Sheets & Strips