Shop All Rubber Sheets & Strips
Zoro Select
Roll, EPDM, 1/8 in. Thick, 25 ft., 60A
Mfr # BULK-RS-E60-939
Zoro # G0310305
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Properties Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
- Rubber Material EPDM
- Rubber Color Black
- Min. Temp. (F) -30 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-E60-939
- Zoro # G0310305
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 25 ft |
Overall Length | 25 ft |
Overall Width | 36 in |
Description
EPDM Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 25 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 316, 36 in Overall W (316 SS0.024x36x961)
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Thx18 In W, 100Ft (4UGK1)
- ZORO SELECT Flat Stock, Steel, 4140, 3/4 x 2 In, 3 Ft L (2HKH8)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 1/2" Thick x 12" Wide x 12" L (BULK-FS-F13-18)
- ZORO SELECT Roll, EPDM, 1/16 in. Thick, 50 ft., 60A (BULK-RS-E60-945)
- ZORO SELECT Roll, EPDM, 1/4 in. Thick, 15 ft., 60A (BULK-RS-E60-935)
- ZORO SELECT Roll, EPDM, 1/4 in. Thick, 5 ft., 60A (BULK-RS-E60-281)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 12"x12", 60A (BULK-RS-RCY60-28)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-15)
- ZORO SELECT 3/8" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-16)
- ZORO SELECT Rubber, Viton, 1/16"Thick, 24"x12", 70A (BULK-RS-V75-445)
- Zoro Select Rubber Sheets & Strips