Shop All Rubber Sheets & Strips
Zoro Select
Roll, Butyl, 1/16 in. Thick, 10 ft., 60A
Mfr # BULK-RS-BTL60-40
Zoro # G0309900
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Properties Water Resistant; Weather Resistant
- Rubber Material Butyl
- Rubber Color Black
- Min. Temp. (F) -40 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-BTL60-40
- Zoro # G0309900
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Overall Width | 36 in |
Overall Length | 10 ft |
Description
Butyl Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Butyl, Standards ASTM D2000 M1AA 607, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Fair, Chemical Resistance Excellent, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-H60-130)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.500" Thick (1YYP6)
- ONLINEMETALS 1.75" Acetal Round Rod (Copolymer) Black (21250)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 7/8" Dia. (2XPD2)
- ZORO SELECT Rubber, Buna, 1/8 In Th, 36 Inx15 Ft (BULK-RS-BTL60-49)
- ZORO SELECT Rubber, Buna, 1/16 In Th, 36 Inx25 Ft (BULK-RS-BTL60-47)
- ZORO SELECT Rubber Strip, Gum, 1/8"Thick, 36"x4", 40A (BULK-RS-NAT40-334)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-247)
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Sheet, 12"x12", white, 60A (BULK-RS-H60FDA-24)
- ZORO SELECT Rubber Strip, Viton, 1/16"Th, 36"x4", 70A (BULK-RS-V75-437)
- ZORO SELECT Buna-N Sheet, 70A, 5'x36"x3/32", Black (BULK-RS-BHS70-275)
- Zoro Select Rubber Sheets & Strips