Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 72 in Overall L
Mfr # 6R.312-72
Zoro # G201774936
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Length 6 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
Product Information
- Brand Zoro Select
- MFR # 6R.312-72
- Zoro # G201774936
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 5/16 in |
Length | 6 ft |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +/-0.025 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.0015 in |
Outside Diameter | 5/16 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/8" Thickness, 36" W (BULK-RS-NAT40-213)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black (12150ME105-48X48)
- ZORO SELECT 1.25" OD x 0.375" Wall x 0.5" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21545_12_0)
- PROFESSIONAL PLASTICS Rexolite 72 L, 1.25 W (RREX.625-1422-4)
- ZORO SELECT Rod Stock, SS, 6 ft Overall L (6R2.125-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R1-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.5-72)
- ZORO SELECT Rod, SS, 303, 5/16 In Dia x 6 Ft L (2EXC9)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.188-72)
- ZORO SELECT Rod, 316, SS, 1 In Dia x 6 Ft L (3GTC6)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2013_48_0)
- Zoro Select Stainless Steel Rods