Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 72 in Overall L
Mfr # 4R.5-72
Zoro # G601774970
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Length 6 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
Product Information
- Brand Zoro Select
- MFR # 4R.5-72
- Zoro # G601774970
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1/2 in |
Length | 6 ft |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +/-0.002 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 1/2 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Roll, 1/8" Thickness, 36 " W (BULK-RS-P60-3)
- ZORO SELECT Round Bar (BR360/1-24)
- RUBBER-CAL Recycled Rubber - 60A - Rubber Sheets and Rolls - 3/8" Thick x 24" Width x 12" Length - Black (21-100)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0050 In (22230)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.188-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.625-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.375-72)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R.125-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R.188-6)
- ZORO SELECT SS Round Bar 303, 5 in Overall L (2044_5_0)
- K&S PRECISION METALS Stainless Rod 5/16" (7142)
- Zoro Select Stainless Steel Rods