Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 in Overall L
Mfr # 6R.562-6
Zoro # G701774962
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Length 6 in
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
Product Information
- Brand Zoro Select
- MFR # 6R.562-6
- Zoro # G701774962
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 9/16 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Diameter Tolerance | +/-0.025 in |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 6 in |
Outside Diameter | 9/16 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, SBR, 1/2"Thick, 36"x6", 70A (BULK-RS-SBR75-154)
- ONLINEMETALS 1" x 1" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (971)
- ZORO SELECT Square Stock, 0.750", 3/4" W, 3 ft. (CUSQ00088)
- ZORO SELECT PVC Type 1 Plastic Sheet 32" L x 16" W x 1/4" Thick (BULK-PS-PVC-360)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R.125-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R1.875-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R.312-6)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2013_24_0)
- ZORO SELECT Rod Stock, SS, 6 ft Overall L (6R2.125-72)
- ZORO SELECT Rod Stock, SS, 2 ft Overall L (6R2.125-24)
- ZORO SELECT SS Round Bar 440C, 60 in Overall L (17850_60_0)
- Zoro Select Stainless Steel Rods