Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 in Overall L
Mfr # 6R.188-6
Zoro # G401775214
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Length 6 in
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
Product Information
- Brand Zoro Select
- MFR # 6R.188-6
- Zoro # G401775214
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 3/16 in |
Length | 6 in |
Diameter Tolerance | +/-0.025 in |
Length Tolerance | +0.125/-0 in |
Outside Diameter | 3/16 in |
Outside Diameter Tolerance | +/-0.001 in |
Overall Length | 6 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 48" L x 48" W x 1" Thick (BULK-PS-CAC-55)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 48" L x 48" W x 1/4" Thick (PS-CACT-42)
- ONLINEMETALS Angle-Equal, Aluminum, 6061 Alloy Type, 72 L. (12877)
- RANDALL 1 1/2In. X 1/16In. ANGLE (6 FT MF-660-A)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R.312-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R1.5-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R1.875-6)
- ZORO SELECT Rod, 316, SS, 1 In Dia x 1 Ft L (3ANL7)
- ZORO SELECT Rod, SS, 416, 3/4 In Dia x 6 Ft L (2AVA8)
- ZORO SELECT Rod, SS, 416, 1/2 In Dia x 3 Ft L (2EXL5)
- ZORO SELECT Rod, SS, 440C, 1 In Dia x 6 Ft L (2EXP6)
- Zoro Select Stainless Steel Rods