Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 in Overall L
Mfr # 6R1.5-6
Zoro # G101775217
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Length 6 in
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
Product Information
- Brand Zoro Select
- MFR # 6R1.5-6
- Zoro # G101775217
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 1/2 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Diameter Tolerance | +/-0.003 in |
Outside Diameter Tolerance | +/-0.003 in |
Outside Diameter | 1 1/2 in |
Overall Length | 6 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Rubber Strip No Adhesive, 60A, 1/32"T x 2"W x 10 Ft L (BULK-RS-S60-84)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 3/8 in Thick, Black (CCNES-3/8-F25-P)
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 30A (BULK-RS-S30-38)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 100 PK (F10GSC)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R1.875-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R.25-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R1.125-6)
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L (7268_12_0)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2022_24_0)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R1.25-24)
- ZORO SELECT Rod Stock, SS, 3 ft Overall L (416r.437-36)
- Zoro Select Stainless Steel Rods