Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 in Overall L
Mfr # 4R2.5-6
Zoro # G601774833
$56.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Alloy Type 304
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
- Temper Annealed
Product Information
- Brand Zoro Select
- MFR # 4R2.5-6
- Zoro # G601774833
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 2 1/2 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Diameter Tolerance | +0.032/-0 in |
Outside Diameter Tolerance | +/-0.003 in |
Outside Diameter | 2 1/2 in |
Overall Length | 6 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Thx18 In W, 100Ft (4UGK1)
- PRECISION BRAND Arbor Shim, 0.0250x5/8 ID, Pk10 (25154)
- KIPP Round Tube D1=18 ±0, 1 L=500 Steel (K0493.0118X500)
- ZORO SELECT White Polystyrene Plastic Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-PS-PLY-40)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R2.75-36)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R2.5-12)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R3.25-36)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R.312-12)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R2.375-24)
- ZORO SELECT Rod, SS, 416, 1/2 In Dia x 6 Ft L (2AVA7)
- REMINGTON INDUSTRIES 1-1/4" Diameter, 304 Stainless Steel Round Rod, 8" Length, Extruded, 1.25 inch Dia (1.25RD304SS-8)
- Zoro Select Stainless Steel Rods