Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 in Overall L
Mfr # 0R.75-6
Zoro # G501775022
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 630
- Diameter 3/4 in
- Length 6 in
- Finish Unfinished
- Type Corrosion Resistant
Product Information
- Brand Zoro Select
- MFR # 0R.75-6
- Zoro # G501775022
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 3/4 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Diameter Tolerance | +/-0.003 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 3/4 in |
Overall Length | 6 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White HDPE Rectangle Stock 24" L x 3" W x 3/4" Thick (BULK-PS-PE-230)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (18009_12_0)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet - 3/8" Thick x 36" Wide x 36" Long (ZUSANSR-FR-229)
- ZORO SELECT SS Square Bar, 12" Overall L (426_12_0)
- ZORO SELECT SS Round Bar 440C, 24 in Overall L (18503_24_0)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R1-12)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.437-72)
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 6 Ft L (3GTD5)
- ZORO SELECT Rod, SS, 440C, 1/2 In Dia x 1 Ft L (2EXN1)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.625-72)
- ZORO SELECT SS Round Bar 410, 60 in Overall L (18480_60_0)
- Zoro Select Stainless Steel Rods