Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 in Overall L
Mfr # 0R.437-6
Zoro # G401774781
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 630
- Diameter 7/16 in
- Length 6 in
- Finish Unfinished
- Type Corrosion Resistant
Product Information
- Brand Zoro Select
- MFR # 0R.437-6
- Zoro # G401774781
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 7/16 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Diameter Tolerance | +/-0.003 in |
Outside Diameter Tolerance | +/-0.0015 in |
Overall Length | 6 in |
Outside Diameter | 7/16 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL01.50XOH)
- ZORO SELECT Tubing, Square, Aluminum, 3003 Alloy Type, 0.14", 1 ft. L. (83010)
- ZORO SELECT Blue Cast Nylon 6 Rod Stock 5 ft. L, 2" Dia. (66325104)
- ZORO SELECT Rubber Strip, Hypalon, 1/16"Th, 36"x6", 60A (BULK-RS-HPN60-31)
- ZORO SELECT Rod, SS, 303, 3/4 In Dia x 3 Ft L (2EXB3)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.437-72)
- ZORO SELECT Rod, SS, 303, 5/16 In Dia x 6 Ft L (2EXC9)
- ZORO SELECT SS Round Bar 17-4, 36 in Overall L (7263_36_0)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R.312-12)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2017_24_0)
- REMINGTON INDUSTRIES 1-3/4" Diameter, 304 Stainless Steel Round Rod, 10" Length, Extruded, 1.75 inch Dia (1.75RD304SS-10)
- Zoro Select Stainless Steel Rods