Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 in Overall L
Mfr # 0R.25-6
Zoro # G501775305
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 630
- Diameter 1/4 in
- Length 6 in
- Finish Unfinished
- Type Corrosion Resistant
Product Information
- Brand Zoro Select
- MFR # 0R.25-6
- Zoro # G501775305
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1/4 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Diameter Tolerance | +/-0.003 in |
Outside Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.001 in |
Overall Length | 6 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton Sheet, 75A, 12"x12"x1/64", White (BULK-RS-V75FDA-31)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 1 1/2 In, 3 Ft (61F1.25X1.5-36)
- ZORO SELECT Foam Sheet, Open Cell/Closed Cell, 24 in W, 48 in L, 4 in Thick, Charcoal (5GDG5)
- USA INDUSTRIALS Cork Buna-N Rubber Blend Sheet - Medium - 1/16" T x 12" W x 12" L (BULK-CRK-48)
- ZORO SELECT Rod, SS, 303, 1 3/4 In Dia x 3 Ft L (2EXC2)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R.312-6)
- ZORO SELECT Rod, SS, 304, 1 In Dia x 6 Ft L (2EXK1)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R3-24)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2014_48_0)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.5-72)
- ZORO SELECT SS Round Bar 410, 60 in Overall L (18480_60_0)
- Zoro Select Stainless Steel Rods