Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 in Overall L
Mfr # 0R1.312-6
Zoro # G201775070
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 630
- Diameter 1 5/16 in
- Length 6 in
- Finish Unfinished
- Type Corrosion Resistant
Product Information
- Brand Zoro Select
- MFR # 0R1.312-6
- Zoro # G201775070
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 5/16 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Diameter Tolerance | +/-0.003 in |
Outside Diameter Tolerance | +/-0.0025 in |
Overall Length | 6 in |
Outside Diameter | 1 5/16 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS GPO-3 Hat Channel, 0.125 X 5.000 X 1.375 X 1.000, 10 FT (PGPO3-2091-HATCHANNEL-10)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 7/8", 3 ft. L. (T63S1X.065-36)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx1 Ft L (6SH22X12-12)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x24", 60 (BULK-RS-SBRFR75-65)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2014_24_0)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R3.25-36)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R.125-24)
- ZORO SELECT Rod, 316, SS, 1 1/2 In Dia x 1 Ft L (3ANN1)
- ZORO SELECT Rod, SS, 304, 1 3/4 In Dia x 6 Ft L (2EXK6)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.188-72)
- ZORO SELECT Rod, 316, SS, 3/8 In Dia x 6 Ft L (3GTD4)
- Zoro Select Stainless Steel Rods