Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 in Overall L
Mfr # 0R1.125-6
Zoro # G401774798
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 630
- Diameter 1 1/8 in
- Length 6 in
- Finish Unfinished
- Type Corrosion Resistant
Product Information
- Brand Zoro Select
- MFR # 0R1.125-6
- Zoro # G401774798
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 1/8 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Diameter Tolerance | +/-0.003 in |
Outside Diameter Tolerance | +/-0.0025 in |
Overall Length | 6 in |
Outside Diameter | 1 1/8 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Tube Stock 2 ft L (BULK-RPT-PVC-31)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum Angle 6061-T6-Extruded Structural (1007)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #2242, 0.187 X 4.000 X 1.375, 10 FT (PGPO3CHANNEL2242-10)
- ZORO SELECT Grating Clip, G-Clip, 1 1/2 H, PK50 (WSSGG1C)
- ZORO SELECT Rod, 316, SS, 1 In Dia x 6 Ft L (3GTC6)
- ZORO SELECT SS Round Bar 303, 1 1/4 in Overall L (3r5-1.25)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (0R2.25-12)
- ZORO SELECT SS Round Bar 17-4, 48 in Overall L (20783_48_0)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r.75-24)
- ZORO SELECT SS Round Bar 303, 12 in Overall L (23593_12_0)
- ZORO SELECT Rod, SS, 303, 1 1/8 In Dia x 6 Ft L (2EXD7)
- Zoro Select Stainless Steel Rods