Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 36 in Overall L
Mfr # 0R.5-36
Zoro # G101774852
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 630
- Length 3 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5643, ASTM A564 Type 630
Product Information
- Brand Zoro Select
- MFR # 0R.5-36
- Zoro # G101774852
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1/2 in |
Length | 3 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-3.000 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 1/2 in |
Overall Length | 36 in |
Description
Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 630, Diameter 1/2 in, Length 18 ft, Unfinished Finish, Temper Annealed, Diameter Tolerance +/-0.003 in, Length Tolerance +/- 3.00 in, Typical Tensile Strength (PSI) Not Rated, Typical Yield Strength (PSI) Not Rated, Typical Hardness 30, Hardness Scale Rc, Standards AMS 5643, ASTM A564 Type 630
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1/4" Thick (PS-UHMW-OF-1)
- ZORO SELECT Rubber Sheet, Gum, 1/4"Thick, 36"x12", 40A (BULK-RS-NAT40-12)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 1 In, 6 Ft (61F.625X1-72)
- ZORO SELECT Cork Sheet, CR117, 6.0mm Th, 24 x 36 In (4NMG4)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R.25-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R.188-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R2.25-36)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R.125-24)
- ZORO SELECT SS Round Bar 303, 1 1/4 in Overall L (3r3-1.25)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (24688_48_0)
- ZORO SELECT SS Round Bar 303, 60 in Overall L (2012_60_0)
- Zoro Select Stainless Steel Rods