Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 3 ft Overall L
Mfr # 0R1.625-36
Zoro # G401775337
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 630
- Length 3 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5643, ASTM A564 Type 630
Product Information
- Brand Zoro Select
- MFR # 0R1.625-36
- Zoro # G401775337
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 5/8 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +/-0.003 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 36 in |
Outside Diameter | 1 5/8 in |
Description
Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 630, Diameter 1 5/8 in, Length 18 ft, Unfinished Finish, Temper Annealed, Diameter Tolerance +/-0.003 in, Length Tolerance +/- 3.00 in, Typical Tensile Strength (PSI) Not Rated, Typical Yield Strength (PSI) Not Rated, Typical Hardness 30, Hardness Scale Rc, Standards AMS 5643, ASTM A564 Type 630
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 1 5/8 In Dia x 6 Ft L (61R1.625-72)
- ONLINEMETALS 0.375" Brass Round Bar 360-H02 Extruded (1259)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-97)
- ZORO SELECT Bar Grating, Serrated, 120 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125R100-B10)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R.5-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R.25-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R2.25-36)
- ZORO SELECT Rod, SS, 304, 1 3/4 In Dia x 3 Ft L (2EXJ3)
- ZORO SELECT Rod, SS, 416, 1/2 In Dia x 3 Ft L (2EXL5)
- ZORO SELECT SS Round Bar 304, 36 in Overall L (23645_36_0)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (0R3-24)
- Zoro Select Stainless Steel Rods