Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 24 in Overall L
Mfr # 6R2.375-24
Zoro # G101775101
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Length 2 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
Product Information
- Brand Zoro Select
- MFR # 6R2.375-24
- Zoro # G101775101
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 2 3/8 in |
Length | 2 ft |
Length Tolerance | +/-2.000 in |
Diameter Tolerance | +/-0.003 in |
Overall Length | 24 in |
Outside Diameter Tolerance | +/-0.003 in |
Outside Diameter | 2 3/8 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 50A (BULK-RS-H50-955)
- ZORO SELECT Rod, SS, 304, 1 5/8 In Dia x 6 Ft L (2EXK5)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-56)
- ZORO SELECT Plate Stock, Aluminum, 2 1/2 in Over. W (CP.25X2.5-72)
- ZORO SELECT Rod Stock, SS, 2 ft Overall L (6R2.125-24)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R.5-24)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R1.25-24)
- ZORO SELECT Rod Stock, SS, 2 ft Overall L (4R2.625-24)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (416r.375-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.375-36)
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L (20783_12_0)
- Zoro Select Stainless Steel Rods