Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 24 in Overall L
Mfr # 6R.125-24
Zoro # G401775245
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Length 2 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
Product Information
- Brand Zoro Select
- MFR # 6R.125-24
- Zoro # G401775245
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1/8 in |
Length | 2 ft |
Length Tolerance | +/-2.000 in |
Diameter Tolerance | +/-0.025 in |
Overall Length | 24 in |
Outside Diameter Tolerance | +/-0.001 in |
Outside Diameter | 1/8 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL SBR - Gray - 65A - Rubber - 1/8" Thick x 12" Width x 12" Length - Gray (3 pack) (20-156)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.66 in Overall Width (1610SB3-343-100)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 2.0 in H, Galvanized Steel Finish (22188S200-B4)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-341)
- ZORO SELECT Rod Stock, SS, 2 ft Overall L (6R2.125-24)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R1.25-24)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R1.375-24)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R1.312-6)
- ZORO SELECT Rod Stock, SS, 3 ft Overall L (6R2.125-36)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (416r.625-72)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R1.875-6)
- Zoro Select Stainless Steel Rods