Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 24 in Overall L
Mfr # 416r1.75-24
Zoro # G902716211
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 416
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5610, ASTM A314, ASTM A582
- Temper Annealed
Product Information
- Brand Zoro Select
- MFR # 416r1.75-24
- Zoro # G902716211
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 3/4 in |
Length | 2 ft |
Diameter Tolerance | +/-0.003" |
Length Tolerance | +/-2.000 in |
Outside Diameter | 1 3/4 in |
Overall Length | 24 in |
Outside Diameter Tolerance | +/-0.003 in |
Description
Stainless Steel Rod 416, Stainless Steel, 416, Rod, Outside Diameter 1 3/4 in, Outside Diameter Tolerance +/-0.003 in, 24 in Overall Length, Length Tolerance +/-2.000 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, 145 Brinell Hardness, B0 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5610, ASTM A314, ASTM A582, Minimum Temperature Not Rated, Maximum Temperature 1,200 Degrees F, Appearance Shiny
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.750", Pk19 (25180)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1/2" Thick (BULK-PS-ACB-226)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.250 Thick, 48 X 96 (SABSBK.250HC1-48X96)
- DISCO Zinc Plated Stl Body Shims 1/8" Thick 3/4" Slot PK25 (6018PK25)
- ZORO SELECT Rod Stock, SS, 3 ft Overall L (416r.437-36)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r.75-24)
- ZORO SELECT SS Round Rod, 24 in Overall L (416r1.875-24)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2011_48_0)
- ZORO SELECT SS Round Bar 440C, 12 in Overall L (18514_12_0)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (0R3-24)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.437-24)
- Zoro Select Stainless Steel Rods