Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 1 ft. L, 5/16 in. dia.
Mfr # 87141
Zoro # G3309656
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 303
- Length 1 ft
- Finish Mill
- Type Corrosion Resistant
- Standards ASTM A320, ASTM A582
Product Information
- Brand Zoro Select
- MFR # 87141
- Zoro # G3309656
- UPC # 614121171411
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Diameter | 5/16 in |
Length | 1 ft |
Length Tolerance | +/-0.032 in |
Diameter Tolerance | +/-0.002 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 5/16 in |
Details
Alloy Type | 303 |
Finish | Mill |
Type | Corrosion Resistant |
Standards | ASTM A320, ASTM A582 |
Temper | Annealed |
Item | Stainless Steel Rod 303 |
Material | Stainless Steel |
Typical Yield Strength (PSI) | 35,000 |
Mechanical Finish | Mill |
System of Measurement | Inch |
Material Grade | 303 |
Heat Treatable | Yes |
Yield Strength | 35,000 psi |
Shape | Rod |
Heat Treatment | Annealed |
Application | Arts and Crafts, Jewelry, Home Decor, Tinkering DIY Projects, Education, Electrical, Engineering, Home Improvement, Trains, Planes, R/C Cars Model Making, Puppetry, Stop-Motion Animation, Woodworking |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 5/16 in, Outside Diameter Tolerance +/-0.002 in, 12 in Overall Length, Length Tolerance +/-0.032 in, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 35,000 psi, Standards ASTM A320, ASTM A582
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F1.5X2-24)
- ZORO SELECT Water Hard Drill Rod, W1, #44, 0.085 In (W1D#446)
- ZORO SELECT Precision Ball, Steel, 3.00mm Dia, PK100 (HC01181125XXXMM)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-24)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/16 in. dia. (87137)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/2 in. dia. (87147)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 7/16 in. dia. (87145)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2011_48_0)
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L (21045_72_0)
- ZORO SELECT SS Round Bar 15-5, 6 in Overall L (7198_6_0)
- ZORO SELECT SS Round Bar 416, 12 in Overall L (2051_12_0)
- Zoro Select Stainless Steel Rods