Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Rod Stock, SS, 1 ft. L, 3/32 in. dia., PK2
Mfr # 87133
Zoro # G3708586
original price:
$2.45
10% off
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 302
- Length 1 ft
- Finish Mill
- Temper Spring
Product Information
- Brand Zoro Select
- MFR # 87133
- Zoro # G3708586
- UPC # 614121171336
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 1 ft |
Diameter | 3/32 in |
Length Tolerance | +/-0.032 in |
Diameter Tolerance | +/-0.002 in |
Overall Length | 12 in |
Outside Diameter | 1/8 in |
Outside Diameter Tolerance | +/-0.002 in |
Details
Material | Stainless Steel |
Alloy Type | 302 |
Finish | Mill |
Temper | Spring |
Standards | ASTM A313 |
Type | Corrosion Resistant |
Item | Stainless Steel Rod 302 |
Typical Yield Strength (PSI) | 30,000 |
Typical Tensile Strength (PSI) | 75,000 |
Application | Arts and Crafts, Jewelry, Home Decor, Tinkering DIY Projects, Education, Electrical, Engineering, Home Improvement, Trains, Planes, R/C Cars Model Making, Puppetry, Stop-Motion Animation, Woodworking |
Mechanical Finish | Mill |
Tensile Strength | 75,000 psi |
Material Grade | 302 |
Shape | Rod |
Yield Strength | 30,000 psi |
System of Measurement | Inch |
Description
Stainless Steel Rod 302, Stainless Steel, 302, Rod, Outside Diameter 1/8 in, Outside Diameter Tolerance +/-0.002 in, 12 in Overall Length, Length Tolerance +/-0.032 in, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Standards ASTM A313, Application Arts and Crafts, Jewelry, Home Decor, Tinkering DIY Projects, Education, Electrical, Engineering, Home Improvement, Trains, Planes, R/C Cars Model Making, Puppetry, Stop-Motion Animation, Woodworking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 1 In, 6 Ft (2EYV4)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.25X3-24)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 54 in L, 3/4 in Thick, Charcoal (5GDK3)
- ZORO SELECT Viton Round Cord, 1/16" D, 100' L, 90A (ZUSA-RC-796)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.375X2.5-6)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.5X4-6)
- ZORO SELECT General Purpose SS, 6in Overall L (4F1X2-6)
- ZORO SELECT High Strength, SS, 24" Overall L (6F.25X2-24)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.188X2.5-6)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.75X1.5-6)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.25x3x61)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock