Shop All Brass Rods
Zoro Select
Rod Stock, Half Hard Temper, 0.156" dia.
Mfr # 8165
Zoro # G3309909
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 260
- Length 1 ft
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # 8165
- Zoro # G3309909
- UPC # 614121181656
- Country of Origin United States
- Category Brass Rods
Dimensions
Diameter | 0.156 in |
Length | 1 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-0.032 in |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 12 in |
Outside Diameter | 5/32 in |
Details
Item | 260 Brass Rod |
Type | General Purpose |
Material | Brass |
Alloy Type | 260 |
Finish | Mill |
Temper | H02 |
Typical Hardness | 70 to 80 KSI |
Typical Tensile Strength (PSI) | 70,000 to 80,000 |
Standards | ASTM B135 |
Application | General Purpose |
Shape | Rod |
Material Grade | 260 |
Yield Strength | 42,000 psi |
System of Measurement | Inch |
Tensile Strength | 70,000 psi |
Mechanical Finish | Mill |
Description
260 Brass Rod, Material Brass, Material Grade 260, Outside Diameter 5/32 in, Outside Diameter Tolerance +/-0.002 in, Overall Length 12 in, Length Tolerance +/-0.032 in, Mechanical Finish Mill, Yield Strength 42,000 psi, Temper H02, Tensile Strength 70,000 psi, Standards ASTM B135, Shape Rod, Application General Purpose, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-7)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.65 in Overall Width, Style: Top Bulb (1360-10)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/16 in Dia. (17R.312-72)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 48"x24", 60A (BULK-RS-RCY60-10)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.094" dia. (8163)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.187" dia. (8166)
- ZORO SELECT Rod Stock, Brass, 0.072" dia., PK3 (8169)
- ZORO SELECT Rod, Brass, 360, 1/8 Dia x 6 Ft L (60R.125-72)
- ZORO SELECT Rod, Brass, 360, 1/2 Dia x 6 Ft L (60R.5-72)
- ZORO SELECT Rod, Brass, 360, 1 1/8 Dia x 6 Ft L (60R1.125-72)
- ONLINEMETALS 1.25" Brass Round Bar 360-H02 Extruded (7121)
- Zoro Select Brass Rods