Shop All Brass Rods
Zoro Select
Rod Stock, Brass, 0.072" dia., PK3
Mfr # 8169
Zoro # G3708680
product price: $1.85
/pk 3, $0.62/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 260
- Length 1 ft
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # 8169
- Zoro # G3708680
- UPC # 614121181694
- Country of Origin United States
- Category Brass Rods
Dimensions
Diameter | 0.072 in |
Length | 1 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-0.032 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 9/125 in |
Overall Length | 12 in |
Details
Item | 260 Brass Rod |
Type | General Purpose |
Material | Brass |
Alloy Type | 260 |
Finish | Mill |
Temper | H02 |
Standards | ASTM B135 |
Typical Tensile Strength (PSI) | 70,000 to 80,000 |
Typical Hardness | 70 to 80 KSI |
Application | General Purpose |
Yield Strength | 42,000 psi |
System of Measurement | Inch |
Tensile Strength | 70,000 psi |
Material Grade | 260 |
Shape | Rod |
Mechanical Finish | Mill |
Description
260 Brass Rod, Material Brass, Material Grade 260, Outside Diameter 9/125 in, Outside Diameter Tolerance +/-0.002 in, Overall Length 12 in, Length Tolerance +/-0.032 in, Mechanical Finish Mill, Yield Strength 42,000 psi, Temper H02, Tensile Strength 70,000 psi, Standards ASTM B135, Shape Rod, Application General Purpose, System of Measurement Inch, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Red Rubber Sheet - 1/8" Thick x 3ft Width x 20ft Length (20-114)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 24 in (22563_24_24)
- ZORO SELECT White Acetal Rectangle Stock 48" L x 4" W x 1" Thick (BULK-PS-AC-284)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (14735_72_0)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.156" dia. (8165)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.187" dia. (8166)
- ZORO SELECT Rod Stock, 0.0625" dia.PK3 (8162)
- ZORO SELECT Rod, Brass, 360, 1 3/4 Dia x 3 Ft L (CURD00967)
- ZORO SELECT Round Bar (BR360/1125-24)
- ZORO SELECT Rod Stock, Brass, 3/32 in. x 3 ft., PK5 (1161)
- K&S PRECISION METALS Rod Solid Brass 12X3/32 (8163)
- Zoro Select Brass Rods