Shop All Aluminum Rods
Zoro Select
Rod Stock, Aluminum, 72/12 ft Overall L
Mfr # 10443_72_0
Zoro # G602644357
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant
- Material Aluminum
- Alloy Type 7075
- Finish Unpolished
- Temper T651
Product Information
- Brand Zoro Select
- MFR # 10443_72_0
- Zoro # G602644357
- Country of Origin Multiple
- Category Aluminum Rods
Dimensions
Diameter | 1 in |
Length | 6 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +0.125/-0 in |
Outside Diameter Tolerance | +/- 0.002 in |
Outside Diameter | 1 in |
Overall Length | 6 ft |
Description
Aluminum Rod 7075, Aluminum, 7075, T651, Rod, Outside Diameter 1 in, Outside Diameter Tolerance +/- 0.002 in, 6 ft Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 73,000 psi, Tensile Strength 83,000 psi, 150 Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Minimum Temperature 890 Degrees F, Maximum Temperature 1,180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Black (ZUSA-EVA-4)
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18F.25X10-12)
- ZORO SELECT Rod, Aluminum, 6063, 1 In Dia x 8 ft. L (6ALN3)
- ZORO SELECT Oil Hard Drill Rod, O1, 1/16, 0.0625 In (O1D1166)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (10442_36_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (10441_12_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (10443_36_0)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (20763_24_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (26318_6_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (10615_72_0)
- ONLINEMETALS 4" Aluminum Round Bar 6061-T651-Cold Finish (18055)
- Zoro Select Aluminum Rods