Shop All Aluminum Rods
Zoro Select
Rod Stock, Aluminum, 6 in Overall L
Mfr # 1080_6_0
Zoro # G102644659
product price: $0.99
/ea
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant
- Material Aluminum
- Alloy Type 6061
- Diameter 1/4 in
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 1080_6_0
- Zoro # G102644659
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 1/4 in |
Length | 6 in |
Diameter Tolerance | +/-0.008 in |
Length Tolerance | +0.125/-0 in |
Outside Diameter | 1/4 in |
Overall Length | 6 in |
Outside Diameter Tolerance | +/- 0.0015 in |
Description
Aluminum Rod 6061, Aluminum, 6061, T6511, Rod, Outside Diameter 1/4 in, Outside Diameter Tolerance +/- 0.0015 in, 6 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, Minimum Temperature 1,080 Degrees F, Maximum Temperature 1,205 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Drill Rod O-1, 1/4" x 3 ft. (DRO-0250)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-69)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.500" Thick (BULK-PS-PC-623)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 3/8 in Thick, Black (ZUSA-EVA-9)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1080_12_0)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (23879_24_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (12506_12_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (18085_96_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (61r2-6)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (24r.5-6)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (21565_24_0)
- Zoro Select Aluminum Rods