Shop All Aluminum Rods
Zoro Select
Rod Stock, Aluminum, 36 in Overall L
Mfr # 7685_36_0
Zoro # G302644831
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant
- Material Aluminum
- Alloy Type 2011
- Finish Unpolished
- Temper T3
Product Information
- Brand Zoro Select
- MFR # 7685_36_0
- Zoro # G302644831
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 5/8 in |
Length | 3 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 36 in |
Outside Diameter | 5/8 in |
Outside Diameter Tolerance | +/- 0.002 in |
Description
Aluminum Rod 2011, Aluminum, 2011, T3, Rod, Outside Diameter 5/8 in, Outside Diameter Tolerance +/- 0.002 in, 36 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Minimum Temperature 1,005 Degrees F, Maximum Temperature 1,190 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Gum, 1/8"Thick, 36"x6", 40A (BULK-RS-NAT40-335)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-242)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 1/2" Dia. (BULK-PR-PTFE-123)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20188R100-C2)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (7685_6_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (7686_12_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (7688_12_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1082_72_0)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (7981_12_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (18101_48_0)
- ONLINEMETALS 0.25" Aluminum Round Bar 2024-T4-Cold Finish (17966)
- Zoro Select Aluminum Rods