Shop All Aluminum Rods
Zoro Select
Rod Stock, Aluminum, 36 in Overall L
Mfr # 1091_36_0
Zoro # G202644924
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant
- Material Aluminum
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Product Information
- Brand Zoro Select
- MFR # 1091_36_0
- Zoro # G202644924
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 1 1/8 in |
Length | 3 ft |
Diameter Tolerance | +/-0.012 in |
Length Tolerance | +0.125/-0 in |
Outside Diameter | 1 1/8 in |
Outside Diameter Tolerance | +/- 0.0025 in |
Overall Length | 36 in |
Description
Aluminum Rod 6061, Aluminum, 6061, T6511, Rod, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +/- 0.0025 in, 36 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQA200/8, Minimum Temperature 1,080 Degrees F, Maximum Temperature 1,205 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-3)
- ZORO SELECT Rod, Aluminum, 6061, 1 5/8 In Dia x 3 Ft L (61R1.625-36)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (9667_12_12)
- ZORO SELECT 0.06" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13516_24_48)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1090_36_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1093_12_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (61r1-6)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (24r2-1)
- ZORO SELECT Rod, Aluminum, 2011, 3/4 In Dia x 6 Ft L (2EYD7)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1086_36_0)
- ONLINEMETALS 0.25" Aluminum Round Bar 6061-T6511-Extruded (1080)
- Zoro Select Aluminum Rods