Shop All Aluminum Rods
Zoro Select
Rod Stock, Aluminum, 36 in Overall L
Mfr # 1082_36_0
Zoro # G202644757
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant
- Material Aluminum
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Product Information
- Brand Zoro Select
- MFR # 1082_36_0
- Zoro # G202644757
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 3/8 in |
Length | 3 ft |
Diameter Tolerance | +/-0.008 in |
Length Tolerance | +0.125/-0 in |
Outside Diameter | 3/8 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/- 0.0015 in |
Description
Aluminum Rod 6061, Aluminum, 6061, T6511, Rod, Outside Diameter 3/8 in, Outside Diameter Tolerance +/- 0.0015 in, 36 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQA200/8, Minimum Temperature 1,080 Degrees F, Maximum Temperature 1,205 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Closed Cell, 1/2 in W, 10 ft L, 3/8 in Thick, Red (ZUSASSR-F-4)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Strip, 4"x36", white, 60A (BULK-RS-H60FDA-342)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 4 ft (22552_48_48)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 20ft Length - Black (20-109)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1081_72_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1081_36_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1082_72_0)
- ZORO SELECT Rod, Aluminum, 6061, 2 3/4 In Dia x 1 Ft L (61R2.75-12)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (17821_24_0)
- ZORO SELECT Rod Stock, Aluminum, 3/8 in. dia. (83047)
- REMINGTON INDUSTRIES 5/16" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 0.3125 inch Dia (0.3125RD6061T6511-2)
- Zoro Select Aluminum Rods